S1004G
Eaton's Crouse-Hinds series Electrical Box Covers, S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S1004G

Eaton's Crouse-Hinds series Electrical Box Covers, S Series

S1004G

Eaton's Crouse-Hinds series Electrical Box Covers, S Series
FOUR GNG IRON BLANK SURF/FLUSH MNT CVR
MFG Item Number
S1004G
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Electrical Box Covers, S Series
Item #
S1004G
FOUR GNG IRON BLANK SURF/FLUSH MNT CVR

S Series Information

  • Surface Mounting
  • Sheet Metal, Iron Alloy, or Aluminum Composition

Specifications

Specifications
Manufacturer Part Number S1004G
Manufacturer Eaton's Crouse-Hinds series
Product Series S
Family Series Eaton's Crouse-Hinds series Electrical Box Covers, S Series
Description Eaton Crouse-Hinds series S Series blank cover, Feraloy iron alloy, Surface or flush mount, Four-gang, Gasket
Composition Metallic
Material Iron Alloy
Number of Gangs 4
Cover Type Blank
Cover Design Flat
Gasket Included Yes
Net Weight 1.91 lbs
Gross Weight 1.91 lbs