S100699CF00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S100699CF00

Carbone Ferraz Fuses

S100699CF00

Carbone Ferraz Fuses
Fuse, 800A, 600V, A060FD800H
MFG Item Number
S100699CF00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
S100699CF00
Fuse, 800A, 600V, A060FD800H

Series Information

Specifications

Specifications
Manufacturer Part Number S100699CF00
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description Fuse, 800A, 600V, A060FD800H
Fuse Type Semiconductor
Current Rating 800 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
A070URD33LI0800
A070URD33LI0800
Mersen Fuses
P300232
P300232
Carbone Ferraz Fuses