Series Information
| Manufacturer Part Number | S100X075TAT-A |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The thermal transfer self-laminating adhesive label is made of self-extinguishing polyvinylfluoride and is supplied on a roll with 4 labels per row. The label has a white colored print-on area 0.25 6.35 mm high for Category 6 28 AWG and 18 - 14 AWG |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Background Color | White |
| Label Width | 1 " |
| Label Height | 0.75 " |
| Net Weight | 0.8625 lbs |
| Gross Weight | 0.862 lbs |