S100X125VAFY
Panduit Labels, Self-Laminating Wire Marker Dispenser Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S100X125VAFY

Panduit Labels, Self-Laminating Wire Marker Dispenser Series

S100X125VAFY

Panduit Labels, Self-Laminating Wire Marker Dispenser Series
StrongHold S100X125VAFY Refill Roll, Vi
MFG Item Number
S100X125VAFY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, Self-Laminating Wire Marker Dispenser Series
Item #
S100X125VAFY
StrongHold S100X125VAFY Refill Roll, Vi

Self-Laminating Wire Marker Dispenser Series Information

  • Self‑laminating labels are provided in handy dispenser which protects markers when not in use
  • Clear section of marker overlaminates and protects write‑on legend
  • Quick, easy to use for smaller installations and maintenance
  • Temperature Range: ‑40F to 150F (‑40C to 66C)

Specifications

Specifications
Manufacturer Part Number S100X125VAFY
Manufacturer Panduit
Product Series Self-Laminating Wire Marker Dispenser
Family Series Panduit Labels, Self-Laminating Wire Marker Dispenser Series
Description StrongHold S100X125VAFY Blank Self-Laminating Write-On Cable Marker Label Roll is designed for use with the StrongHold Cable Marker Tape Dispenser, S100X125VARY. They are made of vinyl and laminated to protect handwritten legends in difficult
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Label Height 0.38 "
Label Width 1 "
Language English
Net Weight 0.09 lbs
Gross Weight 0.09 lbs