Series Information
| Manufacturer Part Number | S100X150VAA |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The WrapID S100X150VAA Thermal Transfer Vinyl Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Background Color | White |
| Cable Type | 10 AWG to 6 AWG |
| Label Width | 1 " |
| Label Height | 1.5 " |
| Net Weight | 2.1 lbs |
| Gross Weight | 2.1 lbs |