S100X150VAC
Panduit Labels, P1 Self-Laminating Label Cassettes Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S100X150VAC Panduit Labels, P1 Self-Laminating Label Cassettes Series, P1 S100X150VAC Self-Lam Cassette, Vinyl
MFG Item Number
S100X150VAC

S100X150VAC Panduit Labels, P1 Self-Laminating Label Cassettes Series, P1 S100X150VAC Self-Lam Cassette, Vinyl

MFG Item Number
S100X150VAC
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, P1 Self-Laminating Label Cassettes Series
Item #
S100X150VAC
P1 S100X150VAC Self-Lam Cassette, Vinyl

P1 Self-Laminating Label Cassettes Series Information

  • Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy
  • Self‑laminating adhesive labels for wire/cable identification include a colored print‑on area and clear overlaminate

Specifications

Specifications
Manufacturer Part Number S100X150VAC
Manufacturer Panduit
Product Series P1 Self-Laminating Label Cassettes
Family Series Panduit Labels, P1 Self-Laminating Label Cassettes Series
Description The S100X150VAC Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. The cassette contains an integrated
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Label Width 1.5 "
Label Height 1 "
Recommended Printer(s) PanTher LS8E/LS8EQ
Net Weight 0.195 lbs
Gross Weight 0.295 lbs