S100X150YAJ
Panduit Labels, Self-Laminating Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S100X150YAJ Panduit Labels, Self-Laminating Labels Series, S100X150YAJ Self-Lam, Polyester, 2500 Lb
MFG Item Number
S100X150YAJ

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

S100X150YAJ Panduit Labels, Self-Laminating Labels Series, S100X150YAJ Self-Lam, Polyester, 2500 Lb

MFG Item Number
S100X150YAJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Labels, Self-Laminating Labels Series
Item #
S100X150YAJ
S100X150YAJ Self-Lam, Polyester, 2500 Lb

Self-Laminating Labels Series Information

. Labels can be printed in both laser and ink jet printers
  • Self‑laminating adhesive labels include a colored print‑on area and clear overlaminate
  • Provide durability; high‑temperature resistance, and dimensional stability; do not stretch or easily tear; preferred method for wire/cable labeling
  • Meets ASTM E‑595 for air space handling (white only)
  • Temperature range: ‑65F to 225F (‑54C to 107C)

Specifications

Specifications
Manufacturer Part Number S100X150YAJ
Manufacturer Panduit
Product Series Self-Laminating Labels
Family Series Panduit Labels, Self-Laminating Labels Series
Description The S100X150YAJ Laser/Inkjet Polyester Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system
Application Cable & Wire Marking
Material Type Polyester
Material Description Self-Laminating
Background Color White
Label Height 1 "
Label Width 1.5 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs