Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S100X160YAJ Panduit Labels, S100X160YAJ Self-Lam, Polyester, White,

MFG Item Number
S100X160YAJ

S100X160YAJ Panduit Labels, S100X160YAJ Self-Lam, Polyester, White,

MFG Item Number
S100X160YAJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Labels, Series
Item #
S100X160YAJ
S100X160YAJ Self-Lam, Polyester, White,

Series Information

Specifications

Specifications
Manufacturer Part Number S100X160YAJ
Manufacturer Panduit
Family Series Panduit Labels
Description The S100X160YAJ Laser/Inkjet Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with
Application Cable & Wire Marking
Material Type Polyester
Material Description Self-Laminating
Background Color White
Label Height 1.6 "
Label Width 1 "
Net Weight 1.69 lbs
Gross Weight 2 lbs