S100X250VATY
Panduit Labels, Self-Laminating Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S100X250VATY

Panduit Labels, Self-Laminating Labels Series

S100X250VATY

Panduit Labels, Self-Laminating Labels Series
S100X250VATY Self-Lam, Vinyl, White, 500
MFG Item Number
S100X250VATY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Labels, Self-Laminating Labels Series
Item #
S100X250VATY
S100X250VATY Self-Lam, Vinyl, White, 500

Self-Laminating Labels Series Information

. Includes a colored print‑on area and clear over‑laminate to protect the legend for clear and durable identification
  • Sized specifically for wire and cable applications
  • Thin and conformable; preferred material for most general wire/cable labeling
  • Use thermal transfer hybrid ribbon
  • Temperature range: ‑40F to 150F (‑40C to 66C)

Specifications

Specifications
Manufacturer Part Number S100X250VATY
Manufacturer Panduit
Product Series Self-Laminating Labels
Family Series Panduit Labels, Self-Laminating Labels Series
Description The S100X250VATY Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Background Color White
Label Width 2.5 "
Label Height 1 "
Recommended Printer(s) TDP43ME
Net Weight 4.985 lbs
Gross Weight 5.5 lbs