Series Information
| Manufacturer Part Number | S100X650VAM |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The S100X650VAM Die-Cut Self-Laminating Label Cassette includes both label material and ribbon for easy changeover. Self-laminating adhesive labels for wire/cable identification include a white print-on area and a clear overlaminate. For use with the |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Background Color | White |
| Cable Type | 1/0 AWG to 250 MCM |
| Label Width | 1 " |
| Label Height | 6.5 " |
| Net Weight | 1.0296 lbs |
| Gross Weight | 1.0296 lbs |