Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S101024ATNK Wiegmann Wireway, N1 ANG SCR CVR WIREWAY NK 10X10X24 CS-GR

MFG Item Number
S101024ATNK

S101024ATNK Wiegmann Wireway, N1 ANG SCR CVR WIREWAY NK 10X10X24 CS-GR

MFG Item Number
S101024ATNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
S101024ATNK
N1 ANG SCR CVR WIREWAY NK 10X10X24 CS-GR

Series Information

Specifications

Specifications
Manufacturer Part Number S101024ATNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 ANG SCR CVR WIREWAY NK 10X10X24 CS-GR
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 24 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 24 lbs
Gross Weight 24 lbs