Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S101036ATNK Wiegmann Wireway, N1 ANG SCR CVR WIREWAY NK 10X10X36 CS-GR

MFG Item Number
S101036ATNK

S101036ATNK Wiegmann Wireway, N1 ANG SCR CVR WIREWAY NK 10X10X36 CS-GR

MFG Item Number
S101036ATNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
S101036ATNK
N1 ANG SCR CVR WIREWAY NK 10X10X36 CS-GR

Series Information

Specifications

Specifications
Manufacturer Part Number S101036ATNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 ANG SCR CVR WIREWAY NK 10X10X36 CS-GR
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 36 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 28 lbs
Gross Weight 28 lbs