Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S101096NK Wiegmann Wireway, N1 SC WIREWAY - NO KO 10X10X96 CS -GR

MFG Item Number
S101096NK

S101096NK Wiegmann Wireway, N1 SC WIREWAY - NO KO 10X10X96 CS -GR

MFG Item Number
S101096NK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
S101096NK
N1 SC WIREWAY - NO KO 10X10X96 CS -GR

Series Information

Specifications

Specifications
Manufacturer Part Number S101096NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description WW, SC, NKO, CS, 10in., 10in., 96in.
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 96 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 84 lbs
Gross Weight 84 lbs