Series Information
| Manufacturer Part Number | S1042 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Bushings |
| Description | Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Insulated, Malleable iron, 105°C, Threadless, 6 |
| Grounding | No |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Temperature Rating | 105 °C |
| Insulation Material | Plastic |
| Mounting | Set Screw |
| Composition | Iron |
| Trade Size | 6 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | cUL, UL |
| Net Weight | 1.45 lbs |
| Gross Weight | 1.45 lbs |