Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S1062708 Mersen Fuseblocks & Holders, Fuse Holder 10x38 IEC 690VAC 690VDC
S1062708 Mersen Fuseblocks & Holders, Fuse Holder 10x38 IEC 690VAC 690VDC
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuse Holder 10x38 IEC 690VAC 690VDC
Specifications
Specifications
| Manufacturer Part Number |
S1062708 |
| Manufacturer |
Mersen |
| Family Series |
Mersen Fuseblocks & Holders |
| Description |
Fuse Holder Modulostar Size 10x38 IEC 690VAC 690VDC 1-Pole With Visual Indicator IP20 |
| Current Rating |
32 A |
| Voltage |
690 V |
| Mounting |
DIN Rail |
| Approvals |
IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0.101 lbs |
S1062708
Mersen Fuseblocks & Holders