Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S10N04A16PS6 Eaton Transformers, 1.5KVA ENCAP 1PH 120X240-12/24 115C CU
MFG Item Number
S10N04A16PS6
S10N04A16PS6 Eaton Transformers, 1.5KVA ENCAP 1PH 120X240-12/24 115C CU
MFG Item Number
S10N04A16PS6
This item cannot be canceled or returned
Description
1.5KVA ENCAP 1PH 120X240-12/24 115C CU
Specifications
Specifications
| Manufacturer Part Number |
S10N04A16PS6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 1.5 kva encaps xfmr 1ph 120 x 240-12/24 115c rise copper |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,500 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S10N04A16PS6
Eaton Transformers