Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S10N04B02PCUS6 Eaton Transformers, 2KVA ENCAP XFMR 1PH 120X240-12/24 80C CU
MFG Item Number
S10N04B02PCUS6
S10N04B02PCUS6 Eaton Transformers, 2KVA ENCAP XFMR 1PH 120X240-12/24 80C CU
MFG Item Number
S10N04B02PCUS6
This item cannot be canceled or returned
Description
2KVA ENCAP XFMR 1PH 120X240-12/24 80C CU
Specifications
Specifications
| Manufacturer Part Number |
S10N04B02PCUS6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Encapsulated Transformer, EP, Single-phase, 120V X 240V, No Taps, 12/24V, 80, 2 kVA, Copper windings, Frame 68P, Wiring diagram 3B, 60 Hz, 1 K factor, NEMA 3R |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
2,000 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
12 V, 24 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S10N04B02PCUS6
Eaton Transformers