Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S10N04P76P Eaton Transformers, .75KVA BUCK BOOST TX 1PH 120X240-12/24V
MFG Item Number
S10N04P76P
S10N04P76P Eaton Transformers, .75KVA BUCK BOOST TX 1PH 120X240-12/24V
MFG Item Number
S10N04P76P
This item cannot be canceled or returned
Description
.75KVA BUCK BOOST TX 1PH 120X240-12/24V
Specifications
Specifications
| Manufacturer Part Number |
S10N04P76P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 120 X 240V, Taps: None, SV: 12/24V, 115°C, .75 kVA, Al windings, Frame: 58AP, Indoor-Outdoor. |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
750 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
12 V, 24 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S10N04P76P
Eaton Transformers