Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S10N06A01PSS Eaton Transformers, 1KVA ENCAPS XFMR 1PH 120X240-16/32 115C
MFG Item Number
S10N06A01PSS
S10N06A01PSS Eaton Transformers, 1KVA ENCAPS XFMR 1PH 120X240-16/32 115C
MFG Item Number
S10N06A01PSS
This item cannot be canceled or returned
Description
1KVA ENCAPS XFMR 1PH 120X240-16/32 115C
Specifications
Specifications
| Manufacturer Part Number |
S10N06A01PSS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 120 x 240v, taps: none, sv: 16/32v, 115°c, 1 kva, al windings, frame: 67p, indoor-outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,000 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
16 V, 32 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S10N06A01PSS
Eaton Transformers