Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S10N06A03X Eaton Transformers, 3 KVA ENCAPS XFMR 1PH
MFG Item Number
S10N06A03X
S10N06A03X Eaton Transformers, 3 KVA ENCAPS XFMR 1PH
MFG Item Number
S10N06A03X
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
S10N06A03X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 120 X 240V, Taps: None, SV: 16/32V, 115°C, 3 kVA, Aluminium windings, Frame: 177, Indoor-Outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
16 V, 32 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S10N06A03X
Eaton Transformers