Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S10N06A76PSS Eaton Transformers, 0.75 KVA ENCAPS 1PH 120X240-16/32
MFG Item Number
S10N06A76PSS
S10N06A76PSS Eaton Transformers, 0.75 KVA ENCAPS 1PH 120X240-16/32
MFG Item Number
S10N06A76PSS
This item cannot be canceled or returned
Description
0.75 KVA ENCAPS 1PH 120X240-16/32
Specifications
Specifications
| Manufacturer Part Number |
S10N06A76PSS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 0.75 kva encaps 1ph 120x240-16/32 115c rise |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
750 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S10N06A76PSS
Eaton Transformers