Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S10N06A83N Eaton Transformers, .15KVA Buck Boost TX 1PH 120X240-16/32V
MFG Item Number
S10N06A83N
S10N06A83N Eaton Transformers, .15KVA Buck Boost TX 1PH 120X240-16/32V
MFG Item Number
S10N06A83N
This item cannot be canceled or returned
Description
.15KVA Buck Boost TX 1PH 120X240-16/32V
Specifications
Specifications
| Manufacturer Part Number |
S10N06A83N |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 55, 60 Hz, single-phase, 120 V, 240 V, 16/32 V, NONE, 115 °C rise, 0.15 KVA, indoor-outdoor, 3C |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
150 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
16 V, 32 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
8.39 lbs |
| Gross Weight |
9.24 lbs |
S10N06A83N
Eaton Transformers