S10N11E05N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S10N11E05N Eaton Transformers, EP Series, 5KVA Type EP TX 120/240V-120/240V Shield
MFG Item Number
S10N11E05N

S10N11E05N Eaton Transformers, EP Series, 5KVA Type EP TX 120/240V-120/240V Shield

MFG Item Number
S10N11E05N
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, EP Series
Item #
S10N11E05N
5KVA Type EP TX 120/240V-120/240V Shield

EP Series Information

  • Single Phase Encapsulated
  • Indoor/Outdoor Weathershield
  • General Purpose

Specifications

Specifications
Manufacturer Part Number S10N11E05N
Manufacturer Eaton
Product Series EP
Family Series Eaton Transformers, EP Series
Description Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 120 V, 240 V, 120/240 V, NONE, 115 °C rise, 5 KVA, indoor-outdoor, 90B
Phase 1
Type Distribution
VA Rating 5,000 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
NEMA Rating NEMA 3R
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 90 lbs
Gross Weight 113 lbs