Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S10N11P16PCU Eaton Transformers, 1.5 KVA ENCAPS 1PH 120X240-120/240
MFG Item Number
S10N11P16PCU
S10N11P16PCU Eaton Transformers, 1.5 KVA ENCAPS 1PH 120X240-120/240
MFG Item Number
S10N11P16PCU
This item cannot be canceled or returned
Description
1.5 KVA ENCAPS 1PH 120X240-120/240
Specifications
Specifications
| Manufacturer Part Number |
S10N11P16PCU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 1.5 kva encaps 1ph 120x240-120/240 115c rise copper |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,500 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S10N11P16PCU
Eaton Transformers