Series Information
| Manufacturer Part Number | S12-40-C0 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The S12-40-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 11.81” 300mm length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant |
| Length | 11.81 " |
| Nominal Length | 12 " |
| Thickness | 0.05 " |
| Tensile Strength (lb) | 40 lbs |
| Type | General Purpose |
| Material | Nylon |
| Color | Black |
| Plenum Rated | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.299 lbs |