Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S121248ATNK Wiegmann Wireway, N1 ANG SCR CVR WIREWAY NK 12X12X48 CS-GR

MFG Item Number
S121248ATNK

S121248ATNK Wiegmann Wireway, N1 ANG SCR CVR WIREWAY NK 12X12X48 CS-GR

MFG Item Number
S121248ATNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
S121248ATNK
N1 ANG SCR CVR WIREWAY NK 12X12X48 CS-GR

Series Information

Specifications

Specifications
Manufacturer Part Number S121248ATNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 ANG SCR CVR WIREWAY NK 12X12X48 CS-GR
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 48 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 51 lbs
Gross Weight 51 lbs