Series Information
| Manufacturer Part Number | S1224-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The 12-24 mounting screws secure equipment and accessories to 12-24 screw rails on 2 post racks, 4 post racks, and cabinets. They are steel, black, with a 0.42 inch 10.8mm head diameter and 0.5 inch 12.7mm thread length. Each package includes 100 pieces. |
| Accessory Type | Screw |
| Material | Steel |
| Composition | Metallic |
| Net Weight | 0.77 lbs |
| Gross Weight | 0.77 lbs |