Series Information
| Manufacturer Part Number | S-125 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Knockout Blank, Size: 1-1/4 IN, Material: Steel, Connection: Snap-In, Length: 0.31 IN, Height: 1.81 IN, Standard: CSA C22.2 No. 18.3, NEMA FB-1, For Use To Close A Knockout Or Sliphole In A Sheet Metal Enclosure |
| Connection Type | Knockout |
| Trade Size | 1-1/4 " |
| Composition | Metallic |
| Mounting | Push-In |
| Net Weight | 0 lbs |
| Gross Weight | 0.028 lbs |