Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | S1250FWL-0 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Wire Harnesses |
| Description | Flame-Retardant Hook and Loop Wraparound Sleeving, Black with White Tracer, Nominal I.D. of 31.75mm 1.25 Inches, Nominal Diameter Range of 19.05mm 0.75 Inch to 44.45mm 31.75 Inches, 15.24m 50 Foot Mini Spool |
| Nominal Size | 1.25 " |
| Length | 50 ' |
| Color | Black with White Tracer |
| Material | Polyethylene Terephthalate |
| Operating Temperature | -94-257 °F |
| Net Weight | 2.74 lbs |
| Gross Weight | 2.74 lbs |