Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S12N12S01 Eaton Transformers, General-Purpose Encapsulated Transformer
MFG Item Number
S12N12S01
S12N12S01 Eaton Transformers, General-Purpose Encapsulated Transformer
MFG Item Number
S12N12S01
This item cannot be canceled or returned
Description
General-Purpose Encapsulated Transformer
Specifications
Specifications
| Manufacturer Part Number |
S12N12S01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 120v, taps: none, sv: 120v, 115°c, 1 kva, al windings, frame: 59a, indoor-outdoor. |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,000 VA |
| Primary Voltage |
120 V |
| Secondary Voltage |
120 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S12N12S01
Eaton Transformers