S133005300

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S133005300 Grove Gear Gearboxes, Right Angle Worm Gearbox, 20:1

MFG Item Number
SS-BMQ813-20-R-56

S133005300 Grove Gear Gearboxes, Right Angle Worm Gearbox, 20:1

MFG Item Number
SS-BMQ813-20-R-56
Item Number
S133005300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
S133005300
Right Angle Worm Gearbox, 20:1

Series Information

Specifications

Specifications
Manufacturer Part Number SS-BMQ813-20-R-56
Manufacturer Grove Gear
Family Series Grove Gear Gearboxes
Description Right Angle Worm Gearbox, 20:1 Ratio, 87.5 RPM, 1.33 Inch CD, (R) Right Hand Output Shaft
Output Speed 87.5 RPM
Gearbox Type Worm
Ratio 20:1
Nominal Torque 320 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Quilled
Center Distance 1.33 "
Material Stainless Steel
Motor Frame Size NEMA 56C
Output Shaft Diameter 0.625 "
Input Bore Size 0.625 "
Comments Catalog No SS-BMQ813-20-R-56
Net Weight 17 lbs
Gross Weight 17 lbs