S14-120-TL0
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S14-120-TL0 Panduit Cable Ties, StrongHold Series, StrongHold S14-120-TL0 Cable Tie, Black

MFG Item Number
S14-120-TL0

S14-120-TL0 Panduit Cable Ties, StrongHold Series, StrongHold S14-120-TL0 Cable Tie, Black

MFG Item Number
S14-120-TL0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2500

Description

Cable Ties, StrongHold Series
Item #
S14-120-TL0
StrongHold S14-120-TL0 Cable Tie, Black

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number S14-120-TL0
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description The S14-120-TL0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Light-heavy, 14.49” 368mm length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant
Length 4.49 "
Nominal Length 4 "
Tensile Strength (lb) 120 lbs
Type Light Heavy
Width 0.3 "
Material Nylon
Color Black
Plenum Rated Yes
Approvals CE, cULus
Net Weight 2.585 lbs
Gross Weight 2.585 lbs