Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Transducers, S142A Series
S142ARNN230
Carlo Gavazzi Transducers, S142A Series
MFG Item Number
S142ARNN230
This item cannot be canceled or returned
Description
Transducers, S142A Series
Specifications
Specifications
| Manufacturer Part Number |
S142ARNN230 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
S142A |
| Family Series |
Carlo Gavazzi Transducers, S142A Series |
| Description |
PHOTO AMP 1 CH 2NPN SPDT |
| Voltage |
230 VAC |
| Input Signal |
SPDT |
| Output Signal |
NPN |
| Number of Channels |
1 |
| Mounting |
Rack |
| Approvals |
CE, CSA, cURus, UL |
| Comments |
IP20 |
| Net Weight |
0.463 lbs |
| Gross Weight |
0.463 lbs |
S142ARNN230
Carlo Gavazzi Transducers, S142A Series