Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S15-50-C0 Panduit Cable Ties, StrongHold S15-50-C0 Cable Tie, Black,
MFG Item Number
S15-50-C0

S15-50-C0 Panduit Cable Ties, StrongHold S15-50-C0 Cable Tie, Black,

MFG Item Number
S15-50-C0
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
S15-50-C0
StrongHold S15-50-C0 Cable Tie, Black,

Series Information

Specifications

Specifications
Manufacturer Part Number S15-50-C0
Manufacturer Panduit
Family Series Panduit Cable Ties
Description The S15-50-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 14.57” 370mm length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon
Length 14.57 "
Nominal Length 15 "
Thickness 0.06 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Material Nylon
Color Black
Plenum Rated Yes
Approvals CE, cULus
Net Weight 0.005 lbs
Gross Weight 0.005 lbs