S15-PA-3-B00-PK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S15-PA-3-B00-PK

IDEC Photoelectric Sensors

S15-PA-3-B00-PK

IDEC Photoelectric Sensors
952301120 Sensor M18 tubular
MFG Item Number
S15-PA-3-B00-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
S15-PA-3-B00-PK
952301120 Sensor M18 tubular

Series Information

Specifications

Specifications
Manufacturer Part Number S15-PA-3-B00-PK
Manufacturer IDEC
Family Series IDEC Photoelectric Sensors
Description 952301120 Sensor M18 tubular
Power Type DC
Beam Type Red LED
Max Range 11.48 '
Voltage 12-30 VDC
Nominal Voltage 12 VDC, 30 VDC
Connection Type Cable
Operating Mode Dark On
Max Load Current 0.02 A
Composition Non-Metallic
Protection Rating IP69K
Frequency 500 Hz
Approvals CE, cULus
Comments Polarised Retroreflex
Net Weight 0.4586 lbs
Gross Weight 0.4586 lbs