S1507
Lapp USA Cable Entries, SLM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S1507

Lapp USA Cable Entries, SLM Series

S1507

Lapp USA Cable Entries, SLM Series
SKINTOP SL-M 12X1.5 GY W/ NUT
MFG Item Number
S1507
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Entries, SLM Series
Item #
S1507
SKINTOP SL-M 12X1.5 GY W/ NUT

SLM Series Information

  • The Heavy Duty SKINTOP Design Provides Great Pullout Strength and Very Reliable Strain Relief
  • Superior Integrated Locking Mechanism Includes an Internal Ratchet for Vibration‑Proof Protection
  • Multi‑Trapezoidal Thread Requires just One Twist to Tighten
  • Generous High‑Quality Neoprene Bushing Provides a Liquid‑Tight and Dust‑Proof Hermetic Seal
  • Strain Relief with Metric Thread

SKINTOP SLM/SLRM is a durable, liquid‑tight, easy‑to‑assemble strain relief cable gland with metric thread that is universally suited for all types of machinery & equipment, including automation, motion control, process control, and robotics.

Specifications

Specifications
Manufacturer Part Number S1507
Manufacturer Lapp USA
Product Series SLM
Family Series Lapp USA Cable Entries, SLM Series
Description SKINTOP SL-M 12X1.5 GY W/ NUT
Hub Size M12
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 6
Split Frame No
Cable Diameter Range 0.14-0.28 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Approvals CE, cUL, cUR, TUV, UL, UR, VDE
Protection Rating IP68
Comments Gray
Net Weight 0.01 lbs
Gross Weight 0.01 lbs