Series Information
| Manufacturer Part Number | SS-BMQ815-10-D-56 |
|---|---|
| Manufacturer | Grove Gear |
| Family Series | Grove Gear Gearboxes |
| Description | Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 1.54 Inch CD, (LR) Left and Right Output Shaft |
| Output Speed | 175 RPM |
| Gearbox Type | Worm |
| Ratio | 10:1 |
| Nominal Torque | 402 in-lbs |
| Output Shaft Type | Double Shaft |
| Input Type | C-Face Quilled |
| Center Distance | 1.54 " |
| Material | Stainless Steel |
| Motor Frame Size | NEMA 56C |
| Output Shaft Diameter | 0.75 " |
| Input Bore Size | 0.625 " |
| Comments | Catalog No SS-BMQ815-10-D-56 |
| Net Weight | 21 lbs |
| Gross Weight | 21 lbs |