Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S16N14S25 Eaton Transformers, 25 KVA ENCAPS XFMR 1PH, 220X440-110/220
MFG Item Number
S16N14S25
S16N14S25 Eaton Transformers, 25 KVA ENCAPS XFMR 1PH, 220X440-110/220
MFG Item Number
S16N14S25
This item cannot be canceled or returned
Description
25 KVA ENCAPS XFMR 1PH, 220X440-110/220
Specifications
Specifications
| Manufacturer Part Number |
S16N14S25 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 220 X 440V, Taps: None, SV: 110/220V, 115°C, 25 kVA, Aluminium windings, Frame: 182, Indoor-Outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
25,000 VA |
| Primary Voltage |
220 V, 440 V |
| Secondary Voltage |
110 V, 220 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S16N14S25
Eaton Transformers