Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Switches, S16SR Series
S16SR-S2W
Autonics Switches, S16SR Series
MFG Item Number
S16SR-S2W
This item cannot be canceled or returned
Description
- Non‑Illuminated Selector Switch
- Lens Color: Blue
- Operator Type: Knob
- Bezel: Plastic Round
- IP Rating: IP65
Non‑illuminated selector switches which are blue in lens color. Easy operation via a knob. Useful in a variety of industrial and commercial settings.
Specifications
Specifications
| Manufacturer Part Number |
S16SR-S2W |
| Manufacturer |
Autonics |
| Product Series |
S16SR |
| Family Series |
Autonics Switches, S16SR Series |
| Description |
Seletor Switches _y16, Non-Illuminated, 2 Positions, Maintained, Left 45 Right 45, White, |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
16 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Max Voltage |
250 VAC |
| Current Rating |
10 A |
| Operator Color |
White |
| Bezel |
Plastic Round |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S16SR-S2W
Autonics Switches, S16SR Series