Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Switches, S16SRS Series
S16SRS-S4G
Autonics Switches, S16SRS Series
Seletor Switches Diameter 16
MFG Item Number
S16SRS-S4G
This item cannot be canceled or returned
Description
Seletor Switches Diameter 16
S16SRS Series Information
- Illuminated Selector Switch
- Lens Color: Green
- Operator Type: Knob
- Bezel: Plastic Square
- IP Rating: IP65
Illuminated selector switches which are green in color. Easy operation via a knob. Useful in a variety of industrial and commercial settings.
Specifications
Specifications
| Manufacturer Part Number |
S16SRS-S4G |
| Manufacturer |
Autonics |
| Product Series |
S16SRS |
| Family Series |
Autonics Switches, S16SRS Series |
| Description |
Seletor Switches Diameter 16 Rectangular Type, Illuminated, 3 Positions maintained, Green, Head |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Max Voltage |
250 VAC |
| Current Rating |
3 A |
| Lens Color |
Green |
| Bezel |
Plastic Square |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S16SRS-S4G
Autonics Switches, S16SRS Series