Series Information
| Manufacturer Part Number | S17-50-M |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | The S17-50-M StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 16.93” 430mm length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in |
| Length | 16.9 " |
| Nominal Length | 17 " |
| Thickness | 0.06 " |
| Tensile Strength (lb) | 50 lbs |
| Type | General Purpose |
| Material | Nylon |
| Color | Natural |
| Plenum Rated | Yes |
| Approvals | CE, cULus |
| Net Weight | 7.095 lbs |
| Gross Weight | 6.68 lbs |