S183004000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S183004000 Grove Gear Gearboxes, Right Angle Worm Gearbox, 15:1

MFG Item Number
SS-BMQ818-15-L-56

S183004000 Grove Gear Gearboxes, Right Angle Worm Gearbox, 15:1

MFG Item Number
SS-BMQ818-15-L-56
Item Number
S183004000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
S183004000
Right Angle Worm Gearbox, 15:1

Series Information

Specifications

Specifications
Manufacturer Part Number SS-BMQ818-15-L-56
Manufacturer Grove Gear
Family Series Grove Gear Gearboxes
Description Right Angle Worm Gearbox, 15:1 Ratio, 116.7 RPM, 1.75 Inch CD, (L) Left Hand Output Shaft
Output Speed 116.7 RPM
Gearbox Type Worm
Ratio 15:1
Nominal Torque 571 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 1.75 "
Material Stainless Steel
Motor Frame Size NEMA 56C
Output Shaft Diameter 0.875 "
Input Bore Size 0.625 "
Comments Catalog No SS-BMQ818-15-L-56
Net Weight 24 lbs
Gross Weight 24 lbs