Series Information
| Manufacturer Part Number | SS-BMQ818-25-L-56 |
|---|---|
| Manufacturer | Grove Gear |
| Family Series | Grove Gear Gearboxes |
| Description | Right Angle Worm Gearbox, 25:1 Ratio, 70 RPM, CD, (L) Left Hand Output Shaft |
| Output Speed | 70 RPM |
| Gearbox Type | Worm |
| Ratio | 25:1 |
| Nominal Torque | 644 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | C-Face Quilled |
| Material | Stainless Steel |
| Motor Frame Size | NEMA 56C |
| Output Shaft Diameter | 0.875 " |
| Input Bore Size | 0.625 " |
| Comments | Catalog No SS-BMQ818-25-L-56 |
| Net Weight | 24 lbs |
| Gross Weight | 24 lbs |