Series Information
| Manufacturer Part Number | SS-HMQ818-10-H1-56-10 |
|---|---|
| Manufacturer | Grove Gear |
| Family Series | Grove Gear Gearboxes |
| Description | Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, CD, (H) Hollow Output Shaft |
| Output Speed | 175 RPM |
| Gearbox Type | Worm |
| Ratio | 10:1 |
| Nominal Torque | 528 in-lbs |
| Output Shaft Type | Hollow Shaft |
| Input Type | C-Face Quilled |
| Material | Stainless Steel |
| Motor Frame Size | NEMA 56C |
| Input Bore Size | 0.625 " |
| Comments | Catalog No SS-HMQ818-10-H1-56-10 |
| Net Weight | 24 lbs |
| Gross Weight | 24 lbs |