Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S18L23S37 Eaton Transformers, 37.5KVA ENCAP XFMR 1PH 208X416-230 115C
MFG Item Number
S18L23S37
S18L23S37 Eaton Transformers, 37.5KVA ENCAP XFMR 1PH 208X416-230 115C
MFG Item Number
S18L23S37
This item cannot be canceled or returned
Description
37.5KVA ENCAP XFMR 1PH 208X416-230 115C
Specifications
Specifications
| Manufacturer Part Number |
S18L23S37 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 37.5 kva encaps xfmr 1ph 208 x 416-230 115c rise |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
37,500 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S18L23S37
Eaton Transformers