Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S18N11S03 Eaton Transformers, 3KVA ENCAP XFMR 1PH208X416-120/240 115C
MFG Item Number
S18N11S03
S18N11S03 Eaton Transformers, 3KVA ENCAP XFMR 1PH208X416-120/240 115C
MFG Item Number
S18N11S03
This item cannot be canceled or returned
Description
3KVA ENCAP XFMR 1PH208X416-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
S18N11S03 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, general-purpose encapsulated, EP, aluminum, NEMA 3R, FR176, 60 Hz, single-phase, 208 V, 416 V, 120/240 V, NEMA ST-20, None, 115 °C rise, 3 KVA, indoor-outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Primary Voltage |
208 V, 416 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S18N11S03
Eaton Transformers