Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers
S1951W-SP
Eaton Electrical Box Covers
Cover 1G Sgl Recp Wet Loc Horiz Plas WH
MFG Item Number
S1951W-SP
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Cover 1G Sgl Recp Wet Loc Horiz Plas WH
Specifications
Specifications
| Manufacturer Part Number |
S1951W-SP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Box Covers |
| Description |
Eaton non-metallic receptacle cover, Self-closing, Surface mount, White, Single receptacle, Wet, Thermoplastic, Single-gang, Horizontal, Standard |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Single |
| Color |
White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S1951W-SP
Eaton Electrical Box Covers