Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S1987 Eaton Electrical Box Covers, FSFD Series, Cover 1G Blank Wet Loc GY
S1987 Eaton Electrical Box Covers, FSFD Series, Cover 1G Blank Wet Loc GY
This item cannot be canceled or returned
Description
Electrical Box Covers, FSFD Series
Cover 1G Blank Wet Loc GY
Specifications
Specifications
| Manufacturer Part Number |
S1987 |
| Manufacturer |
Eaton |
| Product Series |
FSFD |
| Family Series |
Eaton Electrical Box Covers, FSFD Series |
| Description |
Eaton blank wallplate, Surface mount, Gray, Blank, Wet, Electrostatically painted, powder coated metal, Single-gang, Horizontal, vertical, Standard |
| Composition |
Metallic |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S1987
Eaton Electrical Box Covers, FSFD Series