S1PT3IMBLJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S1PT3IMBLJ

Hubbell Plugs & Receptacles

S1PT3IMBLJ

Hubbell Plugs & Receptacles
FRPT, 1 PC, 3U ISTA + 20A S1, BL
MFG Item Number
S1PT3IMBLJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
S1PT3IMBLJ
FRPT, 1 PC, 3U ISTA + 20A S1, BL

Series Information

Specifications

Specifications
Manufacturer Part Number S1PT3IMBLJ
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description FRPT, 1 PC, 3U ISTA + 20A S1, BL W/JBOX
Current Rating 20 A
Cover Composition Metallic
Color Black
Junction Box Yes
Approvals cULus
Net Weight 7 lbs
Gross Weight 7 lbs