S1PT3IMGYJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S1PT3IMGYJ

Hubbell Plugs & Receptacles

S1PT3IMGYJ

Hubbell Plugs & Receptacles
FRPT, 1 PC, 3U IS + 20A S1, GY FIN
MFG Item Number
S1PT3IMGYJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
S1PT3IMGYJ
FRPT, 1 PC, 3U IS + 20A S1, GY FIN

Series Information

Specifications

Specifications
Manufacturer Part Number S1PT3IMGYJ
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description FRPT, 1 PC, 3U IS + 20A S1, GY FIN JBOX
Current Rating 20 A
Cover Composition Metallic
Color Gray
Junction Box Yes
Approvals cULus
Net Weight 8.2 lbs
Gross Weight 8.2 lbs